Divider Box, Holds 25 Place Cell, PK12
Mfr # R3023
Zoro # G5433900
product price: $28.19
/pk 12, $2.35/eaKey Features
Overall Width
4 7/8 in
Type
Cardboard (4-7/8 in L x 4-7/8 in W x 1-5/16 in H) - Holds (25) Place Cell
For Use With
R3015A, R3016A
Overall Length
4 7/8 in
Material
Cardboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R3023
Zoro #
G5433900
UPC #
-
Country of Origin
China
Dimensions
Overall Width
4 7/8 in
Overall Length
4 7/8 in
Details
Item
Freezer Box Divider
Type
Cardboard (4-7/8 in L x 4-7/8 in W x 1-5/16 in H) - Holds (25) Place Cell
For Use With
R3015A, R3016A
Material
Cardboard
Product Type
Freezer Box Divider
Description
Divider Box, Cardboard, Holds (25) Place Cell, 4-7/8 In.L x 4-7/8 In.W x 1-5/16 In.H, For Use With Mfr. No. R3015A, R3016A, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.