Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Divider Box, Holds 36 Place Cell, PK12

  • Mfr # R3022

  • Zoro # G5433891


product price: $26.79
/pk 12, $2.23/ea

Key Features

Overall Width
5 3/8 in
For Use With
Mfr. No. R3014A
Type
Cardboard (5-3/8 in x 5-3/8 in x 2-6/8 in) - Holds (36) Place Cell
Material
Cardboard
Overall Length
5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3022
Zoro #
G5433891
UPC #
-
Country of Origin
China

Dimensions

Overall Width
5 3/8 in
Overall Length
5 3/8 in

Details

Item
Freezer Box Divider
For Use With
Mfr. No. R3014A
Type
Cardboard (5-3/8 in x 5-3/8 in x 2-6/8 in) - Holds (36) Place Cell
Material
Cardboard
Product Type
Freezer Box Divider
Compatible with Manufacturer Model Number
R3014A

Description

Divider Box, Cardboard, Holds (36) Place Cell, 5-3/8 In. x 5-3/8 In. x 2-6/8 In., For Use With Mfr. No. R3014A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.