Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draft Shield, Clear, Plastic, 15 1/2 in L

  • Mfr # 01019-04

  • Zoro # G616576613


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Finish
Smooth
Color
Clear
Includes
Rear Mouse Hole for Power Cord
Overall Length
15 1/2 in
Overall Height
16 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01019-04
Zoro #
G616576613
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15 1/2 in
Overall Height
16 3/4 in
Overall Width
15 in

Details

Finish
Smooth
Item
Draft Shield
Color
Clear
Includes
Rear Mouse Hole for Power Cord
Material
Plastic

Description

Draft Shield, Capacity Not Applicable, Color Clear, Finish Smooth, Material Plastic, Overall Height 16 3/4 in, Overall Length 15 1/2 in, Overall Width 15 in, Includes Rear Mouse Hole for Power Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.