Electrode, 1/2 in Dia, 36 in H, Epoxy
- Mfr # WD-35808-72
- Zoro # G3246538
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Product Type
Electrode
Junction
Double
Connection Type
ATC Connector
Body Material
Epoxy
Overall Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WD-35808-72
- Zoro #
- G3246538
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 36 in
- Overall Diameter
- 1/2 in
- Cable Length
- 0.91 m
- Manufacturer Warranty Length
- 6 mo
- Wire Rope Length
- 36 in
- Length
- 36 in
Details
- Item
- Electrode
- Product Type
- Electrode
- Junction
- Double
- Connection Type
- ATC Connector
- Body Material
- Epoxy
- Disposability
- Single-Use
- Sub-Category
- pH Electrode
- Material
- Epoxy
- For Use With
- Liquids
- Includes
- Electrode Saver Bottle
- Shell Material
- Epoxy
- Compatible Product Type
- Liquids
Description
Electrode, Tip Shape Not Applicable, Body Material Epoxy, Cable Length 0.91 m, Amplifier Not Applicable, For Use With Liquids, Standards Not Applicable, Shelf Life Not Applicable, Junction Double, Electrolyte Not Applicable, Includes Electrode Saver Bottle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.