Zoro Homepage

Electronic Pipette, 5 to 100uL

  • Mfr # 24501-26

  • Zoro # G7280595


product price: $551.99
/ea
Free Shipping & Returns

Key Features

Size
5 to 100uL
Color
White
Channel
1
Includes
360 Degrees Rotational Manifold
Standards
ISO 9001:2008
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24501-26
Zoro #
G7280595
UPC #
-
Country of Origin
India

Dimensions

Size
5 to 100uL

Details

Color
White
Channel
1
Item
Single-Channel Pipettor
Includes
360 Degrees Rotational Manifold
Standards
ISO 9001:2008
Product Type
Single-Channel Pipettor
Number of Channels
1
Pipettor Type
Electronic Adjustable Volume
Sterility
Non-Sterile
Graduation Increments
0.1 ul
Autoclavable
Not Autoclave Compatible
Accuracy - Maximum
3 %
Capacity - Minimum
5 ul
Capacity - Maximum
100 ul
Channel Type
Single Channel

Description

Single-Channel Pipettor, Size 5 to 100uL, 1 Channel, Not Applicable, White

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.