Zoro Homepage

Electronic Pipette, 50 to 1000uL

  • Mfr # 24501-28

  • Zoro # G7280647


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Size
50 to 1000uL
Color
White
Channel
1
Standards
ISO 9001:2008
Includes
360 Degrees Rotational Manifold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24501-28
Zoro #
G7280647
UPC #
-
Country of Origin
India

Dimensions

Size
50 to 1000uL

Details

Color
White
Item
Single-Channel Pipettor
Channel
1
Standards
ISO 9001:2008
Includes
360 Degrees Rotational Manifold
Product Type
Single-Channel Pipettor
Number of Channels
1
Pipettor Type
Electronic Adjustable Volume
Autoclavable
Not Autoclave Compatible
Channel Type
Single Channel
Capacity - Maximum
1,000 ul
Accuracy - Maximum
3 %
Capacity - Minimum
50 ul
Sterility
Non-Sterile
Graduation Increments
1 ul

Description

Single-Channel Pipettor, Size 50 to 1000uL, 1 Channel, Not Applicable, White

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.