Zoro Homepage

Electronic Pipette, 8-Channel, 2 to 20uL

  • Mfr # 24501-31

  • Zoro # G7280297


product price: $763.99
/ea
Free Shipping & Returns

Key Features

Size
2 to 20uL
Color
White
Includes
360 Degrees Rotational Manifold
Channel
8
Standards
ISO 9001:2008
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24501-31
Zoro #
G7280297
UPC #
-
Country of Origin
India

Dimensions

Size
2 to 20uL

Details

Color
White
Includes
360 Degrees Rotational Manifold
Item
Multichannel Pipettor
Channel
8
Standards
ISO 9001:2008
Product Type
Multichannel Pipettor
Autoclavable
Not Autoclave Compatible
Channel Type
Multichannel
Graduation Increments
0.01 ul
Capacity - Maximum
20 ul
Accuracy - Maximum
3 %
Number of Channels
8
Pipettor Type
Electronic Adjustable Volume
Capacity - Minimum
2 ul
Sterility
Non-Sterile

Description

Multichannel Pipettor, Size 2 to 20uL, 8 Channel, Not Applicable, White

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.