Zoro Homepage

Electronic Pipette, 8-Channel, 5 to 100uL

  • Mfr # 24501-32

  • Zoro # G7280437


product price: $763.99
/ea
Free Shipping & Returns

Key Features

Size
5 to 100uL
Color
White
Channel
8
Includes
360 Degrees Rotational Manifold
Standards
ISO 9001:2008
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24501-32
Zoro #
G7280437
UPC #
-
Country of Origin
India

Dimensions

Size
5 to 100uL

Details

Color
White
Channel
8
Includes
360 Degrees Rotational Manifold
Standards
ISO 9001:2008
Item
Multichannel Pipettor
Product Type
Multichannel Pipettor
Capacity - Minimum
5 ul
Sterility
Non-Sterile
Channel Type
Multichannel
Autoclavable
Not Autoclave Compatible
Pipettor Type
Electronic Adjustable Volume
Graduation Increments
0.1 ul
Number of Channels
8
Accuracy - Maximum
3 %
Capacity - Maximum
100 ul

Description

Multichannel Pipettor, Size 5 to 100uL, 8 Channel, Not Applicable, White

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.