Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Pipettor

  • Mfr # 2450129

  • Zoro # G812936907


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Includes
360 Degrees Rotational Manifold
Standards
CE Certified, ISO 9001:2008
Pipettor Type
Electronic Adjustable Volume
Number of Channels
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2450129
Zoro #
G812936907
UPC #
-
Country of Origin
India

Details

Color
Green
Includes
360 Degrees Rotational Manifold
Item
Single-Channel Pipettor
Standards
CE Certified, ISO 9001:2008
Pipettor Type
Electronic Adjustable Volume
Number of Channels
1
Accuracy - Minimum
-3 %
Product Type
Single-Channel Pipettor
Channel Type
Single Channel
Capacity - Minimum
250 ul
Accuracy - Maximum
3 %
Autoclavable
Autoclavable
Capacity - Maximum
5,000 ul
Graduation Increments
5 ul
Sterility
Non-Sterile

Description

Single-Channel Pipettor, Not Applicable, Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.