Zoro Homepage

Electronic Pipettor

  • Mfr # 2450134

  • Zoro # G212936910


product price: $959.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Includes
360 Degrees Rotational Manifold
Standards
CE Certified, ISO 9001:2008
Sterility
Non-Sterile
Number of Channels
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2450134
Zoro #
G212936910
UPC #
-
Country of Origin
India

Details

Color
Blue
Includes
360 Degrees Rotational Manifold
Standards
CE Certified, ISO 9001:2008
Item
Multichannel Pipettor
Sterility
Non-Sterile
Number of Channels
8
Autoclavable
Autoclavable
Accuracy - Minimum
-3 %
Pipettor Type
Electronic Adjustable Volume
Capacity - Maximum
300 ul
Product Type
Multichannel Pipettor
Graduation Increments
0.1 ul
Channel Type
Multichannel
Capacity - Minimum
15 ul
Accuracy - Maximum
3 %

Description

Multichannel Pipettor, Not Applicable, Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.