Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrophoresis Equipment

  • Mfr # 2857001

  • Zoro # G211509245


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Overall Width
7 1/8 in
Overall Length
7 1/8 in
Product Type
Gel Imaging UV Blocking Mat
Compatible with Manufacturer Model Number
E5000-MAT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2857001
Zoro #
G211509245
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
7 1/8 in
Overall Length
7 1/8 in

Details

Item
Electrophoresis Equipment
Product Type
Gel Imaging UV Blocking Mat
Compatible with Manufacturer Model Number
E5000-MAT

Description

Electrophoresis Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.