Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EPS Microtube Rack, White, PK10

  • Mfr # 06755-01

  • Zoro # G0748328


product price: $266.99
/pk 10, $26.70/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polystyrene
Autoclavable
No
Number of Compartments
100
Overall Width
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06755-01
Zoro #
G0748328
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 1/8 in
Overall Height
3 in
Overall Length
14 1/2 in
Compartment Length
14 1/2 in
Compartment Width
4 1/8 in

Details

Item
EPS Microtube Rack
Color
White
Material
Polystyrene
Autoclavable
No
Number of Compartments
100
Holds
(100) Tubes
Product Type
Microtube Rack
Total Holding Capacity
100
Compatible Product Type
Cryovials, Microcentrifuge Tubes

Description

Item EPS Microtube Rack, Number of Compartments 100, Autoclavable No, Material Polystyrene, White, Includes Not Applicable, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.