Zoro Homepage

Extra Cap with Barb Fittings for M-Vac Jr Bottle

  • Mfr # 248983

  • Zoro # G204969117


product price: $73.19
/ea

Key Features

Height
4 in
Length
4 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248983
Zoro #
G204969117
UPC #
-
Country of Origin
India

Dimensions

Height
4 in
Length
4 in
Width
4 in

Description

This 2 liter capacity M-Vac Jr is the ideal size for use in most research laboratories. The M-Vac Jr aspirates a variety of liquids and supernatants such as cell culture media, reagents and other biological liquids. The M-Vac is UV resistant, unbreakable, economical and safer to use than glass collection flasks. Complete unit can be autoclaved at 120° C for 20 minutes ensuring maximum safety and withstands 700 mm Hg. The complete M-Vac Jr system includes: 2 liter polypropylene vacuum bottle, polypropylene cap with barb fittings, stainless steel stand and flexible silicone vacuum tubing.Includes: Cap with barbs only.
Cap only Does not include bottle or standShipping Weight: 1 lbs
Shipping Dimensions: 4.00 x 4.00 x 4.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.