Fixed-Volume Pipettor, 10 micron L
Mfr # 1597069
Zoro # G512936894
product price: $54.89
/eaKey Features
Color
White
Includes
Forward and Reverse Modes
Capacity - Maximum
10 ul
Sterility
Non-Sterile
Channel Type
Single Channel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1597069
Zoro #
G512936894
UPC #
-
Country of Origin
India
Details
Color
White
Item
Single-Channel Pipettor
Includes
Forward and Reverse Modes
Capacity - Maximum
10 ul
Sterility
Non-Sterile
Channel Type
Single Channel
Autoclavable
Autoclavable
Number of Channels
1
Accuracy - Minimum
-0.8 %
Product Type
Single-Channel Pipettor
Pipettor Type
Manual Fixed Volume
Accuracy - Maximum
1 %
Description
Single-Channel Pipettor, Not Applicable, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.