Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed-Volume Pipettor, 100 micron L

  • Mfr # 2450114

  • Zoro # G812936914


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Includes
Forward and Reverse Modes
Standards
CE Certified, ISO 9001:2008
Pipettor Type
Manual Fixed Volume
Number of Channels
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2450114
Zoro #
G812936914
UPC #
-
Country of Origin
India

Details

Color
Yellow
Item
Single-Channel Pipettor
Includes
Forward and Reverse Modes
Standards
CE Certified, ISO 9001:2008
Pipettor Type
Manual Fixed Volume
Number of Channels
1
Autoclavable
Autoclavable
Product Type
Single-Channel Pipettor
Sterility
Non-Sterile
Capacity - Maximum
100 ul
Accuracy - Maximum
1 %
Channel Type
Single Channel

Description

Single-Channel Pipettor, Not Applicable, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.