Zoro Homepage

Fixed-Volume Pipettor, 1000 micron L

  • Mfr # 2450116

  • Zoro # G812936891


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Includes
Forward and Reverse Modes
Standards
CE Certified, ISO 9001:2008
Sterility
Non-Sterile
Accuracy - Maximum
0 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2450116
Zoro #
G812936891
UPC #
-
Country of Origin
India

Details

Color
Blue
Item
Single-Channel Pipettor
Includes
Forward and Reverse Modes
Standards
CE Certified, ISO 9001:2008
Sterility
Non-Sterile
Accuracy - Maximum
0 %
Product Type
Single-Channel Pipettor
Pipettor Type
Manual Fixed Volume
Capacity - Maximum
1,000 ul
Number of Channels
1
Autoclavable
Autoclavable
Channel Type
Single Channel

Description

Single-Channel Pipettor, Not Applicable, Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.