Fixed-Volume Pipettor, 5 micron L
Mfr # 2450111
Zoro # G612936923
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Includes
Forward and Reverse Modes
Standards
CE Certified, ISO 9001:2008
Autoclavable
Autoclavable
Pipettor Type
Manual Fixed Volume
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2450111
Zoro #
G612936923
UPC #
-
Country of Origin
India
Details
Color
Yellow
Includes
Forward and Reverse Modes
Item
Single-Channel Pipettor
Standards
CE Certified, ISO 9001:2008
Autoclavable
Autoclavable
Pipettor Type
Manual Fixed Volume
Channel Type
Single Channel
Sterility
Non-Sterile
Product Type
Single-Channel Pipettor
Capacity - Maximum
5 ul
Number of Channels
1
Accuracy - Maximum
1 %
Description
Single-Channel Pipettor, Not Applicable, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.