Fixed-Volume Pipettor, 5000 micron L
Mfr # 2450117
Zoro # G712936922
product price: $96.89
/ea
Free Shipping & Returns
Key Features
Color
Green
Standards
CE Certified, ISO 9001:2008
Includes
Forward and Reverse Modes
Number of Channels
1
Autoclavable
Autoclavable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2450117
Zoro #
G712936922
UPC #
-
Country of Origin
India
Details
Color
Green
Standards
CE Certified, ISO 9001:2008
Item
Single-Channel Pipettor
Includes
Forward and Reverse Modes
Number of Channels
1
Autoclavable
Autoclavable
Product Type
Single-Channel Pipettor
Pipettor Type
Manual Fixed Volume
Accuracy - Maximum
0 %
Sterility
Non-Sterile
Channel Type
Single Channel
Capacity - Maximum
5,000 ul
Description
Single-Channel Pipettor, Not Applicable, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.