Zoro Homepage

Fluidized Sand Bath

  • Mfr # 0118400

  • Zoro # G711363309


product price: $8,399.99
/ea
Free Shipping & Returns

Key Features

Product Type
Fluidized Sand Bath
Voltage
120V AC
Overall Height
18 1/4 in
Overall Depth
20 1/4 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0118400
Zoro #
G711363309
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
18 1/4 in
Overall Depth
20 1/4 in
Overall Width
30 1/4 in

Details

Item
Fluidized Sand Bath
Product Type
Fluidized Sand Bath
Voltage
120V AC
Material
Stainless Steel
Display Type
Analog
Operating Temperature - Maximum
500 Degrees C
Operating Temperature - Minimum
50 Degrees C
Standards
CE, ER, UKCA

Description

Fluidized Sand Bath

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.