Fluidized Sand Bath
Mfr # 0118410
Zoro # G211363298
product price: $20,239.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Overall Height
27 in
Operating Temperature - Maximum
600 Degrees C
Overall Width
20 1/2 in
Material
Steel
Standards
CE, EU, UKCA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0118410
Zoro #
G211363298
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Height
27 in
Overall Width
20 1/2 in
Overall Depth
20 1/2 in
Details
Item
Fluidized Sand Bath
Operating Temperature - Maximum
600 Degrees C
Material
Steel
Standards
CE, EU, UKCA
Product Type
Fluidized Sand Bath
Display Type
Digital
Temperature Accuracy
+/-10 Degrees C
Operating Temperature - Minimum
50 Degrees C
Voltage
230V AC
Description
Fluidized Sand Bath
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.