Freezer Box, Cardboard, Blue
Mfr # R4015B
Zoro # G5433806
product price: $8.49
/eaKey Features
Overall Width
5 1/4 in
Includes
Space for Labeling
Type
Blue, Cardboard
For Use With
RD442A, RF442A, RFE442A, RFS442A
Material
Cardboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R4015B
Zoro #
G5433806
UPC #
-
Country of Origin
China
Dimensions
Overall Width
5 1/4 in
Overall Length
5 1/4 in
Details
Item
Freezer Box
Includes
Space for Labeling
Type
Blue, Cardboard
For Use With
RD442A, RF442A, RFE442A, RFS442A
Material
Cardboard
Product Type
Freezer Box
Description
Freezer Box, Cardboard, Blue, For Use With Mfr. No. RF442A, RD442A, RFE442A, RFS442A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.