Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freezer Box, Cardboard, Green

  • Mfr # R4015G

  • Zoro # G5433797


product price: $7.29
/ea

Key Features

Overall Width
5 1/4 in
Includes
Space for Labeling
Type
Cardboard, Green
For Use With
RD442A, RF442A, RFE442A, RFS442A
Overall Length
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R4015G
Zoro #
G5433797
UPC #
-
Country of Origin
China

Dimensions

Overall Width
5 1/4 in
Overall Length
5 1/4 in

Details

Item
Freezer Box
Includes
Space for Labeling
Type
Cardboard, Green
For Use With
RD442A, RF442A, RFE442A, RFS442A
Material
Cardboard
Product Type
Freezer Box

Description

Freezer Box, Cardboard, Green, For Use With Mfr. No. RF442A, RD442A, RFE442A, RFS442A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.