Zoro Homepage

Freezer Box, Cardboard, PK12

  • Mfr # R3011

  • Zoro # G5433989


product price: $24.89
/pk 12, $2.07/ea

Key Features

Overall Width
1 in
Includes
(196) Place Cell Driver
For Use With
Mfr. No. R3012A
Type
Cardboard Freezer Box Dividers
Material
Cardboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3011
Zoro #
G5433989
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1 in
Overall Length
5 1/4 in

Details

Item
Freezer Box
Includes
(196) Place Cell Driver
For Use With
Mfr. No. R3012A
Type
Cardboard Freezer Box Dividers
Material
Cardboard
Product Type
Freezer Box
Compatible with Manufacturer Model Number
R3012A

Description

Freezer Box, Cardboard Freezer Box Dividers, Includes (196) Place Cell Driver, For Use With Mfr. No. R3012A, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.