Zoro Homepage

Freezer Box, Cardboard

  • Mfr # R3012A

  • Zoro # G5433970


product price: $6.89
/ea

Key Features

Overall Width
5 1/4 in
Includes
(196) Place Cell Driver
For Use With
PCR Tubes with a Max Outer Diameter of 8mm
Type
Cardboard, White
Overall Length
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3012A
Zoro #
G5433970
UPC #
-
Country of Origin
China

Dimensions

Overall Width
5 1/4 in
Overall Length
5 1/4 in

Details

Item
Freezer Box
Includes
(196) Place Cell Driver
For Use With
PCR Tubes with a Max Outer Diameter of 8mm
Type
Cardboard, White
Material
Cardboard
Product Type
Freezer Box

Description

Freezer Box, Cardboard, White, Includes (196) Place Insert, For Use With PCR Tubes with a Max Outer Diameter of 8mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.