Zoro Homepage

Freezer Drawer Rack for 15ml Tubes, 120x15ml

  • Mfr # 181505

  • Zoro # G704965961


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Height
6 in
Length
10.5 in
5
17.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
181505
Zoro #
G704965961
UPC #
-
Country of Origin
China

Dimensions

Height
6 in
Length
10.5 in

Details

5
17.25 in

Description

Stainless steel freezer racks feature easy slide out drawers to provide quick and convenient access to samples. Racks accommodate a large number of tubes for improved freezer capacity and eliminate the need for storing individual boxes. Racks fit standard upright freezers.
Shipping Weight: 5.0001 lbs
Shipping Dimensions: 17.25 x 6.00 x 10.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.