Freezer Rack, Drawer 4in x 3in
- Mfr # RD433A
- Zoro # G5434409
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Overall Width
5 1/2 in
Includes
Slide Out Drawers
For Use With
3 in Boxes
Type
Stainless Steel Drawer (4 in x 3 in) - Holds (12) Boxes
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RD433A
- Zoro #
- G5434409
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 5 1/2 in
- Overall Length
- 22 in
- Wire Rope Length
- 22 in
- Length
- 22 in
Details
- Includes
- Slide Out Drawers
- For Use With
- 3 in Boxes
- Type
- Stainless Steel Drawer (4 in x 3 in) - Holds (12) Boxes
- Item
- Freezer Drawer Rack
- Material
- Stainless Steel
- Accesory Type
- Freezer Rack
- Product Type
- Freezer Drawer Rack
- Compatible Product Type
- Upright Freezer
- Shell Material
- Stainless Steel
Description
Freezer Rack, Stainless Steel, Holds (12) Boxes, Drawer 4 In. x 3 In., For Use With 3 In. Boxes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.