Zoro Homepage

Freezer Rack, for 100 Place 2in Box, SS

  • Mfr # RFH34A

  • Zoro # G5434217


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Overall Width
5 7/8 in
Includes
Handles
Type
Stainless Steel Side Access (3 in x 4 in)
For Use With
(100) Place 2 in Boxes
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFH34A
Zoro #
G5434217
UPC #
-
Country of Origin
China

Dimensions

Overall Width
5 7/8 in
Overall Length
18 3/4 in

Details

Item
Freezer Rack
Includes
Handles
Type
Stainless Steel Side Access (3 in x 4 in)
For Use With
(100) Place 2 in Boxes
Material
Stainless Steel
Product Type
Freezer Rack

Description

Freezer Rack, Stainless Steel, Side Access 3 In. x 4 In., For Use With (100) Place 2 In. Boxes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.