Freezer Rack, for 15 and 50 ML Tube
Mfr # R1516A
Zoro # G5434278
product price: $343.99
/ea
Free Shipping & Returns
Key Features
Overall Width
5 1/2 in
Includes
Slide Out Drawers
For Use With
15mL Tubes
Type
Stainless Steel - (2) Drawers Holds 160
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R1516A
Zoro #
G5434278
UPC #
-
Country of Origin
China
Dimensions
Overall Width
5 1/2 in
Overall Length
22 in
Details
Item
Freezer Drawer Rack
Includes
Slide Out Drawers
For Use With
15mL Tubes
Type
Stainless Steel - (2) Drawers Holds 160
Material
Stainless Steel
Product Type
Freezer Drawer Rack
Description
Freezer Rack, Stainless Steel, (2) Drawers Holds 160, For Use With 15mL Tubes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.