Zoro Homepage

Freezer Rack, for 3in Box, SS, Holds 12

  • Mfr # RFS442A

  • Zoro # G5575547


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Overall Width
5 1/2 in
Includes
Slide Out Trays
For Use With
2 in Boxes
Type
Stainless Steel - Holds 16 Boxes
Overall Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFS442A
Zoro #
G5575547
UPC #
-
Country of Origin
China

Dimensions

Overall Width
5 1/2 in
Overall Length
22 in

Details

Item
Freezer Sliding Tray Rack
Includes
Slide Out Trays
For Use With
2 in Boxes
Type
Stainless Steel - Holds 16 Boxes
Material
Stainless Steel
Product Type
Freezer Sliding Tray Rack

Description

Freezer Rack, Stainless Steel, Holds 16 Boxes, For Use With 2 In. Boxes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.