Zoro Homepage

Freezer Rack, Side Access 4in x 4in

  • Mfr # RF442A

  • Zoro # G5434445


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Overall Width
5 1/2 in
Includes
Handles
Type
Stainless Steel Side Access (4 in x 4 in) - Holds (16) Boxes
For Use With
2 in Boxes
Overall Length
21 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF442A
Zoro #
G5434445
UPC #
-
Country of Origin
China

Dimensions

Overall Width
5 1/2 in
Overall Length
21 5/8 in

Details

Item
Freezer Rack
Includes
Handles
Type
Stainless Steel Side Access (4 in x 4 in) - Holds (16) Boxes
For Use With
2 in Boxes
Material
Stainless Steel
Product Type
Freezer Rack

Description

Freezer Rack, Stainless Steel, Holds (16) Boxes, Side Access 4 In.x 4 In., For Use With 2 In. Boxes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.