Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freezer Storage Rack

  • Mfr # 0440242

  • Zoro # G411363463


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Width
5 3/4 in
Overall Length
25 7/8 in
Includes
Handles
Product Type
Upright Freezer Rack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0440242
Zoro #
G411363463
UPC #
-
Country of Origin
China

Dimensions

Overall Width
5 3/4 in
Overall Length
25 7/8 in

Details

Item
Upright Freezer Rack
Material
Stainless Steel
Includes
Handles
Product Type
Upright Freezer Rack

Description

Freezer Storage Rack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.