Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freezer Storage Rack

  • Mfr # 2441153

  • Zoro # G611363423


product price: $528.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Width
8 5/8 in
Overall Length
21 3/4 in
Includes
Slide Out Drawers
Product Type
Upright Freezer Drawer Rack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2441153
Zoro #
G611363423
UPC #
-
Country of Origin
China

Dimensions

Overall Width
8 5/8 in
Overall Length
21 3/4 in

Details

Item
Upright Freezer Drawer Rack
Material
Stainless Steel
Includes
Slide Out Drawers
Product Type
Upright Freezer Drawer Rack

Description

Freezer Storage Rack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.