Shop COLE PARMER
See all product information
Create Account
FreezerBox, 3"W, Cardboard
- Mfr # R3010A
- Zoro # G5433998
product price:Â
$
5.39
/ea
Key Features
Overall Width
3 in
Includes
(64) Place Cell Drivers
For Use With
PCR Tubes with a Max Outer Diameter of 14.6mm
Type
Mini Cardboard, Polymerase Chain Reaction, White
Material
Cardboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R3010A
- Zoro #
- G5433998
- UPC #
- -
- Country of Origin
- China
- Includes
- (64) Place Cell Drivers
- For Use With
- PCR Tubes with a Max Outer Diameter of 14.6mm
- Item
- Freezer Box
- Type
- Mini Cardboard, Polymerase Chain Reaction, White
- Material
- Cardboard
- Product Type
- Freezer Box
- Compatible Manufacturer Model Number
- 0381519, 0381530, 4417466
- Compatible Product Type
- Upright Freezer
- Shell Material
- Cardboard
- Traction Material
- Cardboard
Dimensions
- Overall Width
- 3 in
- Overall Length
- 3 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Freezer Box, Mini Cardboard, Polymerase Chain Reaction, White, Includes (64) Place Cell Driver, For Use With PCR Tubes with a Max Outer Diameter of 14.6mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.