Shop COLE PARMER
See all product information
Create Account
FreezerBox, 3"W, Cardboard
- Mfr # R3013A
- Zoro # G5433961
product price:Â
$
5.95
/ea
Key Features
Overall Width
3 in
Includes
Lid
Type
Cardboard (3 in L x 3 in W x 2 in H)
Overall Length
3 in
Material
Cardboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R3013A
- Zoro #
- G5433961
- UPC #
- -
- Country of Origin
- China
- Includes
- Lid
- Item
- Freezer Box
- Type
- Cardboard (3 in L x 3 in W x 2 in H)
- Material
- Cardboard
- Product Type
- Freezer Box
- Compatible Manufacturer Model Number
- 0381519, 0381530, 4417468
- Compatible Product Type
- Upright Freezer
- Shell Material
- Cardboard
- Traction Material
- Cardboard
Dimensions
- Overall Width
- 3 in
- Overall Length
- 3 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Freezer Box, Cardboard, 3 In.L x 3 In.W x 2 In.H, For Use With N/A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.