Shop COLE PARMER
See all product information
Create Account
FreezerBox, 5-1/4"W, Cardboard
- Mfr # R4015V
- Zoro # G5433760
product price:Â
$
8.49
/ea
Key Features
Overall Width
5 1/4 in
Includes
Space for Labeling
For Use With
RD442A, RF442A, RFE442A, RFS442A
Type
Cardboard, Violet
Material
Cardboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R4015V
- Zoro #
- G5433760
- UPC #
- -
- Country of Origin
- China
- Includes
- Space for Labeling
- For Use With
- RD442A, RF442A, RFE442A, RFS442A
- Type
- Cardboard, Violet
- Item
- Freezer Box
- Material
- Cardboard
- Product Type
- Freezer Box
- Compatible Product Type
- Upright Freezer
- Compatible Manufacturer Model Number
- RD442A, RF442A, RFE442A, RFS442A
- Shell Material
- Cardboard
- Traction Material
- Cardboard
Dimensions
- Overall Width
- 5 1/4 in
- Overall Length
- 5 1/4 in
- Wire Rope Length
- 5 1/4 in
- Length
- 5 1/4 in
Description
Freezer Box, Cardboard, Violet, For Use With Mfr. No. RF442A, RD442A, RFE442A, RFS442A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.