Shop COLE PARMER
See all product information
Create Account
FreezerRack, 5-3/4"W, SS
- Mfr # RFS2566A
- Zoro # G5434250
product price:Â
$
375.99
/ea
Free Shipping & Returns
Key Features
Overall Width
5 3/4 in
Includes
Handles
For Use With
(25) Place 2 in Boxes
Type
Stainless Steel - Side Access Holds (36) Boxes
Overall Length
22 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RFS2566A
- Zoro #
- G5434250
- UPC #
- -
- Country of Origin
- China
- Includes
- Handles
- For Use With
- (25) Place 2 in Boxes
- Type
- Stainless Steel - Side Access Holds (36) Boxes
- Item
- Freezer Rack
- Material
- Stainless Steel
- Product Type
- Freezer Rack
- Compatible Manufacturer Model Number
- Freezers with Right- or Left-Handed Doors
- Compatible Product Type
- Upright Freezer
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Width
- 5 3/4 in
- Overall Length
- 22 1/4 in
- Wire Rope Length
- 22 1/4 in
- Length
- 22 1/4 in
Description
Freezer Rack, Stainless Steel, Side Access Holds (36) Boxes, For Use With (25) Place 2 In. Boxes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.