Zoro Homepage

Gelation Timer

  • Mfr # GT-200-5-120

  • Zoro # G712924165


product price: $4,901.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
3 3/4 in
Overall Height
4 3/4 in
Voltage
120V AC
Overall Width
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT-200-5-120
Zoro #
G712924165
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Depth
3 3/4 in
Overall Height
4 3/4 in
Overall Width
2 3/4 in

Details

Item
Gelation Timer
Voltage
120V AC

Description

Gelation Timer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.