Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Beads, Glass

  • Mfr # 185033

  • Zoro # G711378501


product price: $46.89
/ea

Key Features

Product Type
Glass Beads
Overall Diameter
1/8 in
Material
Glass
Compatible with Manufacturer Model Number
185029
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
185033
Zoro #
G711378501
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
1/8 in

Details

Item
Glass Beads
Product Type
Glass Beads
Material
Glass
Compatible with Manufacturer Model Number
185029

Description

Glass Beads,Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.