Zoro Homepage

Glass Hydrometer

  • Mfr # 0828558

  • Zoro # G212924252


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Scale Divisions
1.0%; 2 Proof
Range
0/100% and 0/200 PRF
Material
Ballast
Standards
ISO/IEC 17025:2005, A2LA
Accuracy
+/-1%, +/-2% for 0 to 50 Degrees Tralle, +/-2%, +/-4% for 0 to 100 Proof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0828558
Zoro #
G212924252
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 7/8 in
Overall Depth
15 in

Details

Item
Hydrometer
Scale Divisions
1.0%; 2 Proof
Range
0/100% and 0/200 PRF
Material
Ballast
Standards
ISO/IEC 17025:2005, A2LA
Accuracy
+/-1%, +/-2% for 0 to 50 Degrees Tralle, +/-2%, +/-4% for 0 to 100 Proof
Scale Type
Alcohol Proof & Tralle Combined Form
Product Type
Hydrometer

Description

Hydrometer, Scale Divisions 1.0 Percent; 2 Proof, Range 0/100 Percent and 0/200 PRF, Accuracy +/-1 Percent, +/-2 Percent for 0 to 50 Degrees Tralle, +/-2 Percent, +/-4 Percent for 0 to 100 Proof, Hydrometer Internal Revenue Code Not Applicable, Standards ISO/IEC 17025:2005, A2LA, Material Ballast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.