Zoro Homepage

Glass Hydrometer

  • Mfr # 0829609

  • Zoro # G312924213


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Scale Divisions
0.002
Range
75/95%
Material
Glass
Standards
ISO/IEC 17025:2005, A2LA
Accuracy
+/-0.2%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0829609
Zoro #
G312924213
UPC #
-
Country of Origin
China

Dimensions

Overall Height
11 3/4 in
Overall Depth
12 in

Details

Item
Hydrometer
Scale Divisions
0.002
Range
75/95%
Material
Glass
Standards
ISO/IEC 17025:2005, A2LA
Accuracy
+/-0.2%
Scale Type
Alcohol Proof Plain Form
Product Type
Hydrometer

Description

Hydrometer, Scale Divisions 0.002, Range 75/95 Percent, Accuracy +/-0.2 Percent, Hydrometer Internal Revenue Code Not Applicable, Standards ISO/IEC 17025:2005, A2LA, Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.