Zoro Homepage

Glass Hydrometer

  • Mfr # 0829738

  • Zoro # G012926302


product price: $54.59
/ea

Key Features

Scale Divisions
0.01
Range
0/100%
Material
Ballast
Standards
ISO/IEC 17025:2005, A2LA
Accuracy
+/-1%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0829738
Zoro #
G012926302
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
11 in
Overall Height
11 in

Details

Item
Hydrometer
Scale Divisions
0.01
Range
0/100%
Material
Ballast
Standards
ISO/IEC 17025:2005, A2LA
Accuracy
+/-1%
Scale Type
Salt Brine by Saturation
Product Type
Hydrometer

Description

Hydrometer, Scale Divisions 0.01, Range 0/100 Percent, Accuracy +/-1 Percent, Hydrometer Internal Revenue Code Not Applicable, Standards ISO/IEC 17025:2005, A2LA, Material Ballast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.