Zoro Homepage

Glass Hydrometer

  • Mfr # 0829742

  • Zoro # G712924233


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Scale Divisions
1.0 g/L
Range
5/60 g/L
Material
Ballast
Standards
ISO/IEC 17025:2005, A2LA , ASTM
Accuracy
+/-1 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0829742
Zoro #
G712924233
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
11 in
Overall Height
11 in

Details

Item
Hydrometer
Scale Divisions
1.0 g/L
Range
5/60 g/L
Material
Ballast
Standards
ISO/IEC 17025:2005, A2LA , ASTM
Accuracy
+/-1 g/L
Product Type
Hydrometer
Scale Type
Soil Specific Gravity Plain Form

Description

Hydrometer, Scale Divisions 1.0 g/L, Range 5/60 g/L, Accuracy +/-1 g/L, Hydrometer Internal Revenue Code Not Applicable, Standards ISO/IEC 17025:2005, A2LA , ASTM, Material Ballast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.