Zoro Homepage

Glass Hydrometer

  • Mfr # 0829763

  • Zoro # G612924227


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Scale Divisions
0.002
Range
1.000/1.220
Material
Ballast
Accuracy
+/-0.002 Degrees
Features
0 to 150 Degrees F Thermometer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0829763
Zoro #
G612924227
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
15 in

Details

Item
Specific Gravity Hydrometer
Scale Divisions
0.002
Range
1.000/1.220
Material
Ballast
Accuracy
+/-0.002 Degrees
Features
0 to 150 Degrees F Thermometer
Product Type
Specific Gravity Hydrometer
Scale Type
Specific Gravity Combined Form

Description

Specific Gravity Hydrometer, Scale Divisions 0.002, Range 1.000/1.220, Accuracy +/-0.002 Degrees , Material Ballast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.