Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Hydrometer

  • Mfr # 0829780

  • Zoro # G512926000


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Scale Divisions
0.001
Range
1.000/1.050
Material
Ballast
Accuracy
+/-0.001 Degrees
Scale Type
Specific Gravity Plain Form
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0829780
Zoro #
G512926000
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
10 1/4 in

Details

Item
Hydrometer
Scale Divisions
0.001
Range
1.000/1.050
Material
Ballast
Accuracy
+/-0.001 Degrees
Scale Type
Specific Gravity Plain Form
Product Type
Hydrometer

Description

Hydrometer, Scale Divisions 0.001, Range 1.000/1.050, Accuracy +/-0.001 Degrees , Material Ballast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.