Zoro Homepage

Glass Hydrometer

  • Mfr # 0829850

  • Zoro # G912924255


product price: $56.79
/ea

Key Features

Scale Divisions
0.005
Range
1.000/1.250
Material
Ballast
Accuracy
+/-0.005 Degrees
Product Type
Hydrometer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0829850
Zoro #
G912924255
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
6 1/2 in

Details

Item
Hydrometer
Scale Divisions
0.005
Range
1.000/1.250
Material
Ballast
Accuracy
+/-0.005 Degrees
Product Type
Hydrometer
Scale Type
Specific Gravity Plain Form

Description

Hydrometer, Scale Divisions 0.005, Range 1.000/1.250, Accuracy +/-0.005 Degrees , Material Ballast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.