Zoro Homepage

Glass Hydrometer

  • Mfr # 0829871

  • Zoro # G112924291


product price: $74.69
/ea

Key Features

Scale Divisions
0.0005
Range
1.180/1.250
Material
Ballast
Accuracy
+/-0.001 Degrees
Overall Depth
12 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0829871
Zoro #
G112924291
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
12 3/4 in

Details

Item
Hydrometer
Scale Divisions
0.0005
Range
1.180/1.250
Material
Ballast
Accuracy
+/-0.001 Degrees
Product Type
Hydrometer
Scale Type
Specific Gravity Plain Form

Description

Hydrometer, Scale Divisions 0.0005, Range 1.180/1.250, Accuracy +/-0.001 Degrees , Material Ballast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.