Glass Hydrometer
Mfr # 0829880
Zoro # G812924249
product price: $88.59
/ea
Free Shipping & Returns
Key Features
Scale Divisions
0.005
Range
1.000/1.600
Material
Ballast
Accuracy
+/-0.005 Degrees
Product Type
Hydrometer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0829880
Zoro #
G812924249
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
12 in
Details
Item
Hydrometer
Scale Divisions
0.005
Range
1.000/1.600
Material
Ballast
Accuracy
+/-0.005 Degrees
Product Type
Hydrometer
Scale Type
Specific Gravity Plain Form
Description
Hydrometer, Scale Divisions 0.005, Range 1.000/1.600, Accuracy +/-0.005 Degrees , Material Ballast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.