Zoro Homepage

Glass Hydrometer

  • Mfr # 0829886

  • Zoro # G412924229


product price: $59.49
/ea

Key Features

Scale Divisions
0.002
Range
1.200/1.420
Material
Ballast
Accuracy
+/-0.002 Degrees
Overall Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0829886
Zoro #
G412924229
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
12 in

Details

Item
Hydrometer
Scale Divisions
0.002
Range
1.200/1.420
Material
Ballast
Accuracy
+/-0.002 Degrees
Scale Type
Specific Gravity Plain Form
Product Type
Hydrometer

Description

Hydrometer, Scale Divisions 0.002, Range 1.200/1.420, Accuracy +/-0.002 Degrees , Material Ballast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.