Zoro Homepage

Glass Hydrometer

  • Mfr # 0829966

  • Zoro # G212924269


product price: $48.19
/ea

Key Features

Scale Divisions
0.020; 0.2 Degrees
Range
0/70, 1.150/1.300
Material
Ballast
Accuracy
+/-0.020 SG/+/-0.4 Degrees Baume
Product Type
Hydrometer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0829966
Zoro #
G212924269
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
6 1/2 in

Details

Item
Hydrometer
Scale Divisions
0.020; 0.2 Degrees
Range
0/70, 1.150/1.300
Material
Ballast
Accuracy
+/-0.020 SG/+/-0.4 Degrees Baume
Product Type
Hydrometer
Scale Type
Baume & Specific Gravity Plain Form

Description

Hydrometer, Scale Divisions 0.020; 0.2 Degrees , Range 0/70, 1.150/1.300, Accuracy +/-0.020 SG/+/-0.4 Degrees Baume, Material Ballast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.