Zoro Homepage

Glass Hydrometer

  • Mfr # 0829982

  • Zoro # G612924241


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Range
0/12
Material
Glass
Standards
ISO/IEC 17025:2005, A2LA
Accuracy
+/-0.1 Degrees
Features
32-122 Degrees F Thermometer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0829982
Zoro #
G612924241
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
15 in
Overall Height
15 in

Details

Item
Brix Hydrometer
Range
0/12
Material
Glass
Standards
ISO/IEC 17025:2005, A2LA
Accuracy
+/-0.1 Degrees
Features
32-122 Degrees F Thermometer
Product Type
Brix Hydrometer
Scale Type
Brix Combined Form

Description

Brix Hydrometer, Range 0/12, Accuracy +/-0.1 Degrees , Hydrometer Internal Revenue Code Not Applicable, Standards ISO/IEC 17025:2005, A2LA, Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.